Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature circuit breaker 400 V 10kA 3+N-pole

  • Mfr # 5SY4610-7

  • Zoro # G315862970


product price: $116.99
/ea
Sold in multiples of 4 for $467.96
Free Shipping & Returns

Key Features

Circuit Breaker Type
Miniature
Series
5SY4
Number of Poles
4
Max. AIR Rating
20kA at 230/400V
Width
72 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SY4610-7
Zoro #
G315862970
UPC #
-
Country of Origin
Germany

Dimensions

Width
72 mm
Height
3.27 in

Details

Item
Miniature Circuit Breaker
Circuit Breaker Type
Miniature
Series
5SY4
Number of Poles
4
Max. AIR Rating
20kA at 230/400V
Curve Type
C
DC Voltage Rating
Not Rated
AC Voltage Rating
400V AC
Amps
10A

Description

Miniature circuit breaker 400 V 10kA, 3+N-pole, C, 10A, D=70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.