
Miniature circuit breaker 400 V 10kA 3+N-pole
Mfr # 5SY4613-7
Zoro # G915863100
product price: $116.99
/eaSold in multiples of 4 for $467.96
Free Shipping & Returns
Key Features
Curve Type
C
DC Voltage Rating
Not Rated
AC Voltage Rating
400V AC
Width
72 mm
Circuit Breaker Type
Miniature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5SY4613-7
Zoro #
G915863100
UPC #
-
Country of Origin
Germany
Dimensions
Width
72 mm
Height
3.27 in
Details
Item
Miniature Circuit Breaker
Curve Type
C
DC Voltage Rating
Not Rated
AC Voltage Rating
400V AC
Circuit Breaker Type
Miniature
Amps
13A
Max. AIR Rating
20kA at 230/400V
Series
5SY4
Number of Poles
4
Description
Miniature circuit breaker 400 V 10kA, 3+N-pole, C, 13 A, D=70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.