Shop SIEMENS
See all product information
Create Account
Miniature circuit breaker 400 V 15kA 3-pole
- Mfr # 5SY7320-6
- Zoro # G915864213
product price:Â
$
93.35
/ea
Sold in multiples of 5 for $466.75
Key Features
Series
5SY7
Max. AIR Rating
25kA at 230/400V
Depth
3.62 in
Height
3.31 in
DC Voltage Rating
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5SY7320-6
- Zoro #
- G915864213
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Depth
- 3.62 in
- Height
- 3.31 in
Details
- Item
- Miniature Circuit Breaker
- Series
- 5SY7
- Max. AIR Rating
- 25kA at 230/400V
- DC Voltage Rating
- Not Rated
- Curve Type
- B
- Circuit Breaker Type
- Miniature
- Number of Poles
- 3
- AC Voltage Rating
- 400V AC
- Amps
- 20 A
Description
Miniature circuit breaker 400 V 15kA, 3-pole, B, 20 A, D=70 mm