Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature circuit breaker 400 V 15kA 3-pole

  • Mfr # 5SY7325-7

  • Zoro # G115263939


product price: $132.99
/ea
Sold in multiples of 3 for $398.97
Free Shipping & Returns

Key Features

Series
5SY7
Number of Poles
3
Depth
3.7 in
Curve Type
C
Amps
25A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SY7325-7
Zoro #
G115263939
UPC #
-
Country of Origin
Germany

Dimensions

Depth
3.7 in
Height
3.2 in

Details

Item
Miniature Circuit Breaker
Series
5SY7
Number of Poles
3
Curve Type
C
Amps
25A
Circuit Breaker Type
Miniature
DC Voltage Rating
Not Rated
AC Voltage Rating
400V AC
Max. AIR Rating
25kA at 230/400V

Description

Miniature circuit breaker 400 V 15kA, 3-pole, C, 25A, D=70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.