Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature circuit breaker 400 V 6kA, 3-pole, B, 10 A

  • Mfr # 5SL6310-6

  • Zoro # G915863117


product price: $23.85
/ea
Sold in multiples of 16 for $381.60

Key Features

DC Voltage Rating
Not Rated
Depth
3.7 in
Number of Poles
3
Circuit Breaker Type
Miniature
Series
5SL6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SL6310-6
Zoro #
G915863117
UPC #
-
Country of Origin
Germany

Dimensions

Depth
3.7 in
Height
3.31 in

Details

Item
Miniature Circuit Breaker
DC Voltage Rating
Not Rated
Number of Poles
3
Circuit Breaker Type
Miniature
Amps
10A
Series
5SL6
AC Voltage Rating
400V AC
Max. AIR Rating
6kA at 230/400V
Curve Type
B

Description

Miniature circuit breaker 400 V 6kA, 3-pole, B, 10 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.