
Miniature circuit breaker 400 V 6kA 3+N-pole B
Mfr # 5SY6610-6
Zoro # G615863851
product price: $74.35
/eaSold in multiples of 4 for $297.40
Key Features
Number of Poles
4
AC Voltage Rating
400V AC
Amps
10A
Series
5SY6
Circuit Breaker Type
Miniature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5SY6610-6
Zoro #
G615863851
UPC #
-
Country of Origin
Germany
Dimensions
Height
3.27 in
Depth
3.74 in
Details
Item
Miniature Circuit Breaker
Number of Poles
4
AC Voltage Rating
400V AC
Amps
10A
Series
5SY6
Circuit Breaker Type
Miniature
Max. AIR Rating
15kA at 230/400V
DC Voltage Rating
Not Rated
Curve Type
B
Description
Miniature circuit breaker 400 V 6kA, 3+N-pole B, 10A, D=70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.