Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature circuit breaker 400 V 6kA 3+N-pole C

  • Mfr # 5SY6606-7

  • Zoro # G615863769


product price: $107.99
/ea
Sold in multiples of 3 for $323.97
Free Shipping & Returns

Key Features

Curve Type
C
Series
5SY6
Height
3.27 in
Number of Poles
4
Amps
6A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SY6606-7
Zoro #
G615863769
UPC #
-
Country of Origin
Germany

Dimensions

Height
3.27 in
Depth
3.74 in

Details

Item
Miniature Circuit Breaker
Curve Type
C
Series
5SY6
Number of Poles
4
Amps
6A
AC Voltage Rating
400V AC
Max. AIR Rating
30kA at 230/400V
Circuit Breaker Type
Miniature
DC Voltage Rating
Not Rated

Description

Miniature circuit breaker 400 V 6kA, 3+N-pole C, 6 A, D=70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.