Shop SIEMENS
See all product information
Create Account
Miniature circuit breaker 400 V 6kA 3+N-pole C
- Mfr # 5SY6610-7
- Zoro # G015863826
product price:Â
$
132.99
/ea
Sold in multiples of 4 for $531.96
Free Shipping & Returns
Key Features
Series
5SY6
Amps
10 A
Number of Poles
4
AC Voltage Rating
400V AC
Circuit Breaker Type
Miniature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5SY6610-7
- Zoro #
- G015863826
- UPC #
- -
- Country of Origin
- Germany
- Item
- Miniature Circuit Breaker
- Series
- 5SY6
- Amps
- 10 A
- Number of Poles
- 4
- AC Voltage Rating
- 400V AC
- Circuit Breaker Type
- Miniature
- Max. AIR Rating
- 15kA at 230/400V
- DC Voltage Rating
- Not Rated
- Curve Type
- C
Description
Miniature circuit breaker 400 V 6kA, 3+N-pole C, 10A, D=70 mm