Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature circuit breaker 400 V 6kA 3+N-pole C

  • Mfr # 5SY6616-7

  • Zoro # G115863696


product price: $97.59
/ea
Sold in multiples of 4 for $390.36
Free Shipping & Returns

Key Features

Curve Type
C
Height
3.27 in
Series
5SY6
DC Voltage Rating
Not Rated
AC Voltage Rating
400V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SY6616-7
Zoro #
G115863696
UPC #
-
Country of Origin
Germany

Dimensions

Height
3.27 in
Depth
3.66 in

Details

Item
Miniature Circuit Breaker
Curve Type
C
Series
5SY6
DC Voltage Rating
Not Rated
AC Voltage Rating
400V AC
Number of Poles
4
Max. AIR Rating
15kA at 230/400V
Circuit Breaker Type
Miniature
Amps
16A

Description

Miniature circuit breaker 400 V 6kA, 3+N-pole C, 16A, D=70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.