Miniature circuit breaker 400 V D=70 mm 25 kA according to EN 60947-2 2P

  • Mfr # 5SY8206-8

  • Zoro # G715365361


product price:  $178.99
/ea
Sold in multiples of 3 for $536.97
Free Shipping & Returns

Key Features

AC Voltage Rating
400V AC
Height
3.31 in
DC Voltage Rating
Not Rated
Amps
6A
Depth
3.622 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5SY8206-8
Zoro #
G715365361
UPC #
-
Country of Origin
Germany

Dimensions

Height
3.31 in
Depth
3.622 in

Details

Item
Miniature Circuit Breaker
AC Voltage Rating
400V AC
DC Voltage Rating
Not Rated
Amps
6A
Series
5SY8
Max. AIR Rating
50kA at 230/400V
Curve Type
D
Number of Poles
2
Circuit Breaker Type
Miniature

Description

Miniature circuit breaker 400 V D=70 mm 25 kA according to EN 60947-2, 2P, D6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.