Miniature circuit breaker 400 V D=70 mm 25 kA according to EN 60947-2 2P

  • Mfr # 5SY8214-7

  • Zoro # G015365757


product price:  $147.99
/ea
Sold in multiples of 3 for $443.97
Free Shipping & Returns

Key Features

DC Voltage Rating
Not Rated
Depth
3.622 in
Height
3.31 in
Number of Poles
2
Max. AIR Rating
70kA at 230/400V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5SY8214-7
Zoro #
G015365757
UPC #
-
Country of Origin
Germany

Dimensions

Depth
3.622 in
Height
3.31 in

Details

Item
Miniature Circuit Breaker
DC Voltage Rating
Not Rated
Number of Poles
2
Max. AIR Rating
70kA at 230/400V
Circuit Breaker Type
Miniature
AC Voltage Rating
400V AC
Series
5SY8
Curve Type
C

Description

Miniature circuit breaker 400 V D=70 mm 25 kA according to EN 60947-2, 2P, C0.3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.