Shop SIEMENS
See all product information
Create Account
Miniature circuit breaker 400 V D=70 mm 25 kA according to EN 60947-2 3P
Mfr # 5SY8304-7
Zoro # G115365725
product price:Â
$
211.99
/ea
Sold in multiples of 3 for $635.97
Free Shipping & Returns
Key Features
Series
5SY8
Amps
4 A
Number of Poles
3
AC Voltage Rating
400V AC
Circuit Breaker Type
Miniature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5SY8304-7
- Zoro #
- G115365725
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Depth
- 3.701 in
- Height
- 3.31 in
Details
- Item
- Miniature Circuit Breaker
- Series
- 5SY8
- Amps
- 4 A
- Number of Poles
- 3
- AC Voltage Rating
- 400V AC
- Circuit Breaker Type
- Miniature
- Max. AIR Rating
- 50kA at 230/400V
- DC Voltage Rating
- Not Rated
- Curve Type
- C
Description
Miniature circuit breaker 400 V D=70 mm 25 kA according to EN 60947-2, 3P, C4