Miniature circuit breaker 400 V D=70 mm 25 kA according to EN 60947-2 3P

  • Mfr # 5SY8304-8

  • Zoro # G015365603


product price:  $256.99
/ea
Sold in multiples of 2 for $513.98
Free Shipping & Returns

Key Features

AC Voltage Rating
400V AC
Curve Type
D
Depth
3.701 in
DC Voltage Rating
Not Rated
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5SY8304-8
Zoro #
G015365603
UPC #
-
Country of Origin
Germany

Dimensions

Depth
3.701 in
Height
3.31 in

Details

Item
Miniature Circuit Breaker
AC Voltage Rating
400V AC
Curve Type
D
DC Voltage Rating
Not Rated
Number of Poles
3
Circuit Breaker Type
Miniature
Amps
4A
Series
5SY8
Max. AIR Rating
50kA at 230/400V

Description

Miniature circuit breaker 400 V D=70 mm 25 kA according to EN 60947-2, 3P, D4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.