
Miniature circuit breaker 400 V D=70 mm 25 kA according to EN 60947-2 3P
Mfr # 5SY8310-8
Zoro # G815365445
product price:Â $213.99
/ea
Sold in multiples of 2 for $427.98
Free Shipping & Returns
Key Features
Series
5SY8
Depth
3.701 in
DC Voltage Rating
Not Rated
AC Voltage Rating
400V AC
Circuit Breaker Type
Miniature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5SY8310-8
Zoro #
G815365445
UPC #
-
Country of Origin
Germany
Dimensions
Depth
3.701 in
Height
3.31 in
Details
Item
Miniature Circuit Breaker
Series
5SY8
DC Voltage Rating
Not Rated
AC Voltage Rating
400V AC
Circuit Breaker Type
Miniature
Max. AIR Rating
40kA at 230/400V
Amps
10A
Number of Poles
3
Curve Type
D
Description
Miniature circuit breaker 400 V D=70 mm 25 kA according to EN 60947-2, 3P, D10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.