
Miniature circuit breaker 400 V D=70 mm 25 kA according to EN 60947-2 3P
Mfr # 5SY8340-7
Zoro # G115863351
product price:Â $212.99
/ea
Sold in multiples of 2 for $425.98
Free Shipping & Returns
Key Features
Series
5SY8
Amps
40A
Number of Poles
3
AC Voltage Rating
400V AC
Circuit Breaker Type
Miniature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5SY8340-7
Zoro #
G115863351
UPC #
-
Country of Origin
Germany
Dimensions
Depth
3.701 in
Height
3.31 in
Details
Item
Miniature Circuit Breaker
Series
5SY8
Amps
40A
Number of Poles
3
AC Voltage Rating
400V AC
Circuit Breaker Type
Miniature
Max. AIR Rating
25kA at 230/400V
DC Voltage Rating
Not Rated
Curve Type
C
Description
Miniature circuit breaker 400 V D=70 mm 25 kA according to EN 60947-2, 3P, C40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.