
Miniature circuit breaker 400 V D=70 mm 25 kA according to EN 60947-2 3P+N
Mfr # 5SY8604-7
Zoro # G715863737
product price:Â $244.99
/ea
Sold in multiples of 2 for $489.98
Free Shipping & Returns
Key Features
AC Voltage Rating
400V AC
Curve Type
C
Depth
3.74 in
Max. AIR Rating
50kA at 230/400V
Circuit Breaker Type
Miniature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5SY8604-7
Zoro #
G715863737
UPC #
-
Country of Origin
Germany
Dimensions
Depth
3.74 in
Height
3.27 in
Details
AC Voltage Rating
400V AC
Item
Miniature Circuit Breaker
Curve Type
C
Max. AIR Rating
50kA at 230/400V
Circuit Breaker Type
Miniature
Amps
4A
Number of Poles
4
Series
5SY8
DC Voltage Rating
Not Rated
Description
Miniature circuit breaker 400 V D=70 mm 25 kA according to EN 60947-2, 3P+N, C4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.