Miniature circuit breaker 400 V D=70 mm 25 kA according to EN 60947-2 3P+N

  • Mfr # 5SY8620-7

  • Zoro # G715863515


product price:  $191.99
/ea
Sold in multiples of 2 for $383.98
Free Shipping & Returns

Key Features

Max. AIR Rating
30kA at 230/400V
Height
3.27 in
DC Voltage Rating
Not Rated
Curve Type
C
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5SY8620-7
Zoro #
G715863515
UPC #
-
Country of Origin
Germany

Dimensions

Height
3.27 in
Depth
3.74 in

Details

Max. AIR Rating
30kA at 230/400V
DC Voltage Rating
Not Rated
Curve Type
C
Item
Miniature Circuit Breaker
Number of Poles
4
AC Voltage Rating
400V AC
Amps
20A
Series
5SY8
Circuit Breaker Type
Miniature

Description

Miniature circuit breaker 400 V D=70 mm 25 kA according to EN 60947-2, 3P+N, C20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.