Shop All Circuit Breakers
Siemens
IEC Miniature Circuit Breaker, 5SJ4 Series 2A, 1 Pole, 240V AC, C Curve
Mfr # 5SJ41027HG40
Zoro # G7500446
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 5SJ4
- Number of Poles 1
- AC Voltage Rating 240V AC
- Circuit Breaker Type Miniature Circuit Breaker
- Phase 1
Product Information
- Brand Siemens
- MFR # 5SJ41027HG40
- Zoro # G7500446
- UPC # 754554932217
- Country of Origin Germany
- Category Circuit Breakers
Dimensions
Frame Size | 63A/5SJ4 |
Width | 0.71 in |
Depth | 2.75 in |
Height | 3.54 in |
Max. Wire Size | 4 AWG |
Min. Wire Size | 14 AWG |
Length (Straight Wireway) | 3.54 in |
Length | 3.54 in |
Details
Description
IEC Miniature Circuit Breaker, Amps 2 A, Number of Poles 1, Curve Type C, AC Voltage Rating 240V AC, DC Voltage Rating 60V DC, Max. AIR Rating 14kA at 240V AC, Phase 1, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series 5SJ4, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail, Application Branch Circuit Protection, Industrial, Reverse Feed, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.54 in, Width 0.71 in, Depth 2.75 in, Frame Size 63A/5SJ4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE INDUSTRIAL SOLUTIONS Power Outlet, 20 A, 120 V, Green (U010S010GRP)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 4X (HBLDS3SSRAC)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 14 Pin, 10A (RXZE2M114)
- EATON WIRING DEVICES Receptacle Wht 2Pole 15A 250V (816W-BOX)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 6A, 1 Pole, 240V AC, C Curve (5SJ41067HG40)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 1A, 1 Pole, 240V AC, C Curve (5SJ41017HG40)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 5A, 1 Pole, 240V AC, C Curve (5SJ41117HG40)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 3 Pole, 240V AC (BQ3B020)
- SIEMENS Miniature Circuit Breaker, BQD Series 30A, 2 Pole, 480V AC (BQD230)
- SIEMENS Miniature Circuit Breaker, BQD Series 30A, 3 Pole, 480V AC (BQD330)
- SQUARE D Molded Case Circuit Breaker, HDL Series 25A, 3 Pole, 600V AC (HDL36025)
- Siemens Circuit Breakers