Miniature Circuit Breaker, 5SJ4 Series, 30A, 2 Pole, 277/480V AC, 10kA, D Curve

  • Mfr # 5SJ42308HG42

  • Zoro # G7586415


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Series
5SJ4
Number of Poles
2
AC Voltage Rating
277/480V AC
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5SJ42308HG42
Zoro #
G7586415
UPC #
754554959825
Country of Origin
Germany

Dimensions

Frame Size
Frame 2
Width
1.57 in
Depth
3.30 in
Height
4.92 in
Max. Wire Size
4 AWG
Min. Wire Size
14 AWG
Length
4.92 in

Details

Item
Miniature Circuit Breaker
Series
5SJ4
Amps
30A
Number of Poles
2
AC Voltage Rating
277/480V AC
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
Terminal Connection
Screw Clamp
DC Voltage Rating
60V DC
Curve Type
D
Standards
CSA C22.2 No. 5-02, EN60898, EN60947-2, UL 489 Listed
Application
Commercial, Industrial
Material
Thermoplastic

Description

Miniature Circuit Breaker, Amps 30 A, Number of Poles 2, Curve Type D, AC Voltage Rating 277/480V AC, DC Voltage Rating 60V DC, Max. AIR Rating 10 kA, Terminal Connection Screw Clamp, Series 5SJ4, Trip Type Thermal Magnetic, Application Commercial, Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 4.92 in, Width 1.57 in, Depth 3.3 in, Standards CSA C22.2 No. 5-02, EN60898, EN60947-2, UL 489 Listed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products