Shop SIEMENS
See all product information
Create Account
Miniature Circuit Breaker, 5SJ4 Series, 5A, 1 Pole, 240V AC, 14kA, D Curve
- Mfr # 5SJ41118HG41
- Zoro # G7594063
product price:Â
$
75.19
/ea
Key Features
Series
5SJ4
Amps
5A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5SJ41118HG41
- Zoro #
- G7594063
- UPC #
- 754554939476
- Country of Origin
- Germany
- Item
- Miniature Circuit Breaker
- Series
- 5SJ4
- Amps
- 5A
- Number of Poles
- 1
- AC Voltage Rating
- 240V AC
- Circuit Breaker Mounting Style
- Surface Mount/DIN Rail
- Max. AIR Rating
- 14kA
- Trip Type
- Thermal Magnetic
- Terminal Connection
- Screw Clamp
- DC Voltage Rating
- 60V DC
- Curve Type
- D
- Application
- Commercial, Industrial
- Standards
- CSA C22.2 No. 5-02, EN60898, EN60947-2, UL 489 Listed
- Material
- Thermoplastic
Description
Miniature Circuit Breaker, Amps 5 A, Number of Poles 1, Curve Type D, AC Voltage Rating 240V AC, DC Voltage Rating 60V DC, Max. AIR Rating 14 kA, Terminal Connection Screw Clamp, Series 5SJ4, Trip Type Thermal Magnetic, Application Commercial, Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 4.48 in, Width 0.9 in, Depth 3.3 in, Standards CSA C22.2 No. 5-02, EN60898, EN60947-2, UL 489 Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.