Miniature Circuit Breaker, BFH Series, 60A, 2 Pole, 120/240V AC, 22kA at 120/240V AC
- Mfr # BF260H
- Zoro # G3262786
product price:Â
$
800.99
/ea
Free Shipping & Returns
Key Features
Series
BFH
Amps
60A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BF260H
- Zoro #
- G3262786
- UPC #
- 783643274099
- Country of Origin
- Philippines
Dimensions
- Frame Size
- 60A/BLHF
- Width
- 4 in
- Depth
- 7 in
- Height
- 3 in
- Max. Wire Size
- 2 AWG (Al), 4 AWG (Cu)
- Min. Wire Size
- 8 AWG
- Length
- 3 in
Details
- Item
- Miniature Circuit Breaker
- Series
- BFH
- Amps
- 60A
- Number of Poles
- 2
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Ground Fault Circuit Interrupter
- Phase
- Single
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Bolt On
- Max. AIR Rating
- 22kA at 120/240V AC
- Trip Type
- Thermal Magnetic
- Terminal Connection
- Lug
- DC Voltage Rating
- Not Rated
- Standards
- CSA Certified, HACR Rated, NOM Certified, UL Listed
- For Use With
- Siemens Panelboards
- Voltage
- 120/240VAC
- Compatible Product Type
- Siemens Panelboards
Description
Miniature Circuit Breaker, Amps 60 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Ground Fault Circuit Interrupter, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Phase Single, Series BFH, Max. AIR Rating 22kA at 120/240V AC, For Use With Siemens Panelboards, Terminal Connection Lug, Frame Size 60A/BLHF, Length 3 in, Width 4 in, Depth 7 in, Min. Wire Size 8 AWG, Max. Wire Size 2 AWG (Al), 4 AWG (Cu)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.