Miniature Circuit Breaker, BL Series, 20A, 2 Pole, 240V AC, 10kA at 240V AC
Mfr # B220R00S01
Zoro # G3209367
product price:Â $432.99
/ea
Free Shipping & Returns
Key Features
Series
BL
AC Voltage Rating
240V AC
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B220R00S01
Zoro #
G3209367
UPC #
783643089495
Country of Origin
Mexico
Dimensions
Frame Size
125A/BL
Width
3 in
Depth
3 in
Height
2 in
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)
Max. Wire Size
10 AWG
Length
2 in
Details
Item
Miniature Circuit Breaker
Series
BL
Amps
20A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Shunt Trip
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA at 240V AC
Trip Type
Shunt Trip
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Standards
CSA, HACR, UL
For Use With
Siemens P1 Panelboards
Compatible Panelboard/Load Center Series
P1
Voltage
240VAC
Description
Miniature Circuit Breaker, Amps 20 A, AC Voltage Rating 240V AC, Circuit Breaker Type Shunt Trip, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series P1, Phase Single, Series BL, Max. AIR Rating 10kA at 240V AC, For Use With Siemens P1 Panelboards, Terminal Connection Lug, Frame Size 125A/BL, Length 2 in, Width 3 in, Depth 3 in, Min. Wire Size 12 AWG (Al), 14 AWG (Cu)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.