Miniature Circuit Breaker, BL Series, 25A, 1 Pole, 120/240V AC, 65kA at 120V AC

  • Mfr # B125HH

  • Zoro # G3011662


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Series
BL
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B125HH
Zoro #
G3011662
UPC #
783643089099
Country of Origin
Mexico

Dimensions

Frame Size
125A/BL
Width
1 in
Depth
4 in
Height
3 in
Min. Wire Size
8 AWG
Max. Wire Size
6 AWG
Length
3 in

Details

Item
Miniature Circuit Breaker
Series
BL
Amps
25A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
65kA at 120V AC
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
For Use With
Siemens P1 Panelboards
Standards
UL Listed
Application
Electrical Distribution
Compatible Panelboard/Load Center Series
P1
Voltage
120VAC

Description

Miniature Circuit Breaker, Amps 25 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series P1, Phase Single, Series BL, Max. AIR Rating 65kA at 120V AC, For Use With Siemens P1 Panelboards, Terminal Connection Lug, Frame Size 125A/BL, Length 3 in, Width 1 in, Depth 4 in, Min. Wire Size 8 AWG, Max. Wire Size 6 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.