Miniature Circuit Breaker, BL Series, 45A, 2 Pole, 120/240V AC, 65kA at 120/240V AC

  • Mfr # B245HH

  • Zoro # G2764097


product price:  $550.99
/ea
Free Shipping & Returns

Key Features

Series
BL
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B245HH
Zoro #
G2764097
UPC #
783643512887
Country of Origin
Mexico

Dimensions

Frame Size
125A/HBL
Width
3 in
Depth
3 in
Height
2 in
Max. Wire Size
4 AWG (Al), 6 AWG (Cu)
Min. Wire Size
8 AWG
Length
2 in

Details

Item
Miniature Circuit Breaker
Series
BL
Amps
45A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
65kA at 120/240V AC
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Standards
CSA, HACR, UL
For Use With
P1 Panelboards
Application
Electrical Distribution
Compatible Panelboard/Load Center Series
P1
Voltage
120/240VAC

Description

Miniature Circuit Breaker, Amps 45 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series P1, Phase Single, Series BL, Max. AIR Rating 65kA at 120/240V AC, For Use With P1 Panelboards, Terminal Connection Lug, Frame Size 125A/HBL, Length 2 in, Width 3 in, Depth 3 in, Min. Wire Size 8 AWG, Max. Wire Size 4 AWG (Al), 6 AWG (Cu)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.