Miniature Circuit Breaker, BL Series, 50A, 3 Pole, 240V AC, 65kA at 240V AC

  • Mfr # B350HH

  • Zoro # G2881803


product price:  $831.99
/ea
Free Shipping & Returns

Key Features

Series
BL
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B350HH
Zoro #
G2881803
UPC #
783643264243
Country of Origin
Mexico

Dimensions

Frame Size
125A/HBL
Width
4-1/2 in
Depth
12.80 in
Height
3.70 in
Min. Wire Size
8 AWG
Max. Wire Size
4 AWG (Al), 6 AWG (Cu)
Length
3.7 in

Details

Item
Miniature Circuit Breaker
Series
BL
Amps
50A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
65kA at 240V AC
Trip Type
Thermal Magnetic
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Standards
CSA Certified, HACR Rated, UL Listed
For Use With
P1 Panelboards
Application
Electrical Distribution
Compatible Panelboard/Load Center Series
P1
Voltage
240VAC

Description

Miniature Circuit Breaker, Amps 50 A, AC Voltage Rating 240V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series P1, Phase Three, Series BL, Max. AIR Rating 65kA at 240V AC, For Use With P1 Panelboards, Terminal Connection Lug, Frame Size 125A/HBL, Length 3.7 in, Width 4.5 in, Depth 12.8 in, Min. Wire Size 8 AWG, Max. Wire Size 4 AWG (Al), 6 AWG (Cu)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.