Miniature Circuit Breaker, BL Series, 90A, 3 Pole, 120/240V AC, 65kA at 240V AC

  • Mfr # B390HH00S01
  • Zoro # G2930383
product price: 
$
1,596.99
/ea
Free Shipping & Returns

Key Features

Series
BL
Number of Poles
3
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Shunt Trip
Phase
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B390HH00S01
Zoro #
G2930383
UPC #
783643269439
Country of Origin
Mexico

Dimensions

Frame Size
125A/HBL
Width
5 in
Depth
6 in
Height
4 in
Max. Wire Size
1/0 AWG
Min. Wire Size
2 AWG (Al), 4 AWG (Cu)
Length
4 in

Details

Item
Miniature Circuit Breaker
Series
BL
Amps
90A
Number of Poles
3
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Shunt Trip
Phase
Three
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
65kA at 240V AC
Trip Type
Thermal Magnetic
Terminal Connection
Lug
DC Voltage Rating
Not Rated
For Use With
P1 Panelboards
Standards
CSA Certified, HACR Rated, UL Listed
Application
Electrical Distribution
Features
Shunt Trip 120V
Compatible Panelboard/Load Center Series
P1
Voltage
240VAC
Compatible Product Type
P1 Panelboards

Description

Miniature Circuit Breaker, Amps 90 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Shunt Trip, Number of Poles 3, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series P1, Phase Three, Series BL, Max. AIR Rating 65kA at 240V AC, For Use With P1 Panelboards, Terminal Connection Lug, Frame Size 125A/HBL, Length 4 in, Width 5 in, Depth 6 in, Min. Wire Size 2 AWG (Al), 4 AWG (Cu), Max. Wire Size 1/0 AWG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.