Miniature Circuit Breaker, BLE Series, 60A, 2 Pole, 120/240V AC, 22kA at 120/240V AC

  • Mfr # BE260H

  • Zoro # G2957552


product price:  $1,164.99
/ea
Free Shipping & Returns

Key Features

Series
BLE
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BE260H
Zoro #
G2957552
UPC #
783643274211
Country of Origin
Philippines

Dimensions

Frame Size
60A/BLEH
Width
3 in
Depth
2 in
Height
6 in
Min. Wire Size
8 AWG
Max. Wire Size
2 AWG (Al), 4 AWG (Cu)
Length
6 in

Details

Item
Miniature Circuit Breaker
Series
BLE
Amps
60A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
22kA at 120/240V AC
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
For Use With
Siemens P1 Panelboards
Standards
CSA Certified, HACR Rated, NOM Certified, UL Listed
Application
Electrical Distribution
Compatible Panelboard/Load Center Series
P1
Voltage
120/240VAC

Description

Miniature Circuit Breaker, Amps 60 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Ground Fault Equipment Protection, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series P1, Phase Single, Series BLE, Max. AIR Rating 22kA at 120/240V AC, For Use With Siemens P1 Panelboards, Terminal Connection Lug, Frame Size 60A/BLEH, Length 6 in, Width 3 in, Depth 2 in, Min. Wire Size 8 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.