Miniature Circuit Breaker, BQ Series, 40A, 3 Pole, 240V AC, 10kA at 240V AC
Mfr # BQ3B040
Zoro # G3120214
product price:Â $518.99
/ea
Free Shipping & Returns
Key Features
Series
BQ
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BQ3B040
Zoro #
G3120214
UPC #
783643102613
Country of Origin
Mexico
Dimensions
Frame Size
125A/BQ
Width
3.70 in
Depth
12.70 in
Height
3.70 in
Max. Wire Size
4 AWG (Al), 6 AWG (Cu)
Min. Wire Size
8 AWG
Length
3.7 in
Description
Miniature Circuit Breaker, Amps 40 A, AC Voltage Rating 240V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Phase Three, Series BQ, Max. AIR Rating 10kA at 240V AC, For Use With Siemens Panelboards, Terminal Connection Lug, Frame Size 125A/BQ, Length 3.7 in, Width 3.7 in, Depth 12.7 in, Max. Operating Temp. 104 Degrees F, Min. Wire Size 8 AWG, Max. Wire Size 4 AWG (Al), 6 AWG (Cu)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.