Shop SIEMENS
See all product information
Create Account
Miniature Circuit Breaker, BQ Series, 70A, 3 Pole, 240V AC, 10kA at 240V AC
- Mfr # BQ3B07000S01
- Zoro # G1737486
product price:Â
$
1,035.99
/ea
Free Shipping & Returns
Key Features
Series
BQ
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Shunt Trip
Phase
Three
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BQ3B07000S01
- Zoro #
- G1737486
- UPC #
- 783643237889
- Country of Origin
- Mexico
- Item
- Miniature Circuit Breaker
- Series
- BQ
- Amps
- 70A
- Number of Poles
- 3
- AC Voltage Rating
- 240V AC
- Circuit Breaker Type
- Shunt Trip
- Phase
- Three
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Bolt On
- Max. AIR Rating
- 10kA at 240V AC
- Trip Type
- Shunt Trip
- Terminal Connection
- Lug
- DC Voltage Rating
- Not Rated
- Standards
- HACR Rated, UL Listed
- For Use With
- Siemens Panelboards
- Features
- Shunt Trip 120V
- Application
- Electrical Distribution
- Max. Operating Temp.
- 104 Degrees F
- Voltage
- 240VAC
- Compatible Product Type
- Siemens Panelboards
Dimensions
- Frame Size
- 125A/BQ
- Width
- 4 in
- Depth
- 6 in
- Height
- 4 in
- Min. Wire Size
- 8 AWG
- Max. Wire Size
- 2 AWG (Al), 4 AWG (Cu)
- Length
- 4 in
Description
Miniature Circuit Breaker, Amps 70 A, AC Voltage Rating 240V AC, Circuit Breaker Type Shunt Trip, Number of Poles 3, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Phase Three, Series BQ, Max. AIR Rating 10kA at 240V AC, For Use With Siemens Panelboards, Terminal Connection Lug, Frame Size 125A/BQ, Length 4 in, Width 4 in, Depth 6 in, Max. Operating Temp. 104 Degrees F, Min. Wire Size 8 AWG, Max. Wire Size 2 AWG (Al), 4 AWG (Cu)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.