Miniature Circuit Breaker, BQH Series, 20A, 2 Pole, 120/240V AC, 22kA at 120/240V AC

  • Mfr # BQ2B020H

  • Zoro # G2512422


product price:  $332.99
/ea
Free Shipping & Returns

Key Features

Series
BQH
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
High Interrupting
Phase
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BQ2B020H
Zoro #
G2512422
UPC #
783643161580
Country of Origin
Mexico

Dimensions

Frame Size
125A/BQH
Width
2 in
Depth
3 in
Height
4 in
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)
Max. Wire Size
10 AWG
Length
4 in

Details

Item
Miniature Circuit Breaker
Series
BQH
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
High Interrupting
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
22kA at 120/240V AC
Trip Type
Common
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
For Use With
Siemens Panelboards
Standards
CSA Certified, HACR Rated, UL Listed
Application
Electrical Distribution
Max. Operating Temp.
104 Degrees F
Voltage
120/240 VAC

Description

Miniature Circuit Breaker, Amps 20 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type High Interrupting Capacity, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Phase Single, Series BQH, Max. AIR Rating 22kA at 120/240V AC, For Use With Siemens Panelboards, Terminal Connection Lug, Frame Size 125A/BQH, Length 4 in, Width 2 in, Depth 3 in, Max. Operating Temp. 104 Degrees F, Min. Wire Size 12 AWG (Al), 14 AWG (Cu)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.