Shop SIEMENS
See all product information
Create Account
Miniature Circuit Breaker, BQH Series, 40A, 1 Pole, 120V AC, 22kA at 120V AC
- Mfr # BQ1B040H
- Zoro # G2583561
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Series
BQH
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
High Interrupting
Phase
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BQ1B040H
- Zoro #
- G2583561
- UPC #
- 783643161528
- Country of Origin
- Mexico
- Item
- Miniature Circuit Breaker
- Series
- BQH
- Amps
- 40A
- Number of Poles
- 1
- AC Voltage Rating
- 120V AC
- Circuit Breaker Type
- High Interrupting
- Phase
- Single
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Bolt On
- Max. AIR Rating
- 22kA at 120V AC
- Terminal Connection
- Lug
- DC Voltage Rating
- Not Rated
- For Use With
- Siemens Panelboards
- Standards
- CSA Certified, UL Listed
- Application
- Electrical Distribution
- Voltage
- 120VAC
- Compatible Product Type
- Siemens Panelboards
Dimensions
- Frame Size
- 125A/BQH
- Width
- 1 in
- Depth
- 3 in
- Height
- 4 in
- Min. Wire Size
- 8 AWG
- Max. Wire Size
- 4 AWG (Al), 6 AWG (Cu)
- Length
- 4 in
Description
Miniature Circuit Breaker, Amps 40 A, AC Voltage Rating 120V AC, Circuit Breaker Type High Interrupting Capacity, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Phase Single, Series BQH, Max. AIR Rating 22kA at 120V AC, For Use With Siemens Panelboards, Terminal Connection Lug, Frame Size 125A/BQH, Length 4 in, Width 1 in, Depth 3 in, Min. Wire Size 8 AWG, Max. Wire Size 4 AWG (Al), 6 AWG (Cu)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.