Miniature Circuit Breaker, BQH Series, 60A, 2 Pole, 120/240V AC, 22kA at 120/240V AC

  • Mfr # BQ2B060H

  • Zoro # G3360183


product price:  $308.99
/ea
Free Shipping & Returns

Key Features

Series
BQH
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
High Interrupting
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BQ2B060H
Zoro #
G3360183
UPC #
783643161634
Country of Origin
Mexico

Dimensions

Frame Size
125A/BQH
Width
2 in
Depth
3 in
Height
4 in
Max. Wire Size
2 AWG (Al), 4 AWG (Cu)
Min. Wire Size
8 AWG
Length
4 in

Details

Item
Miniature Circuit Breaker
Series
BQH
Amps
60A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
High Interrupting
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
22kA at 120/240V AC
Trip Type
Common
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Standards
CSA Certified, HACR Rated, UL Listed
For Use With
Siemens Panelboards
Application
Electrical Distribution
Max. Operating Temp.
104 Degrees F
Voltage
120/240 VAC

Description

Miniature Circuit Breaker, Amps 60 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type High Interrupting Capacity, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Phase Single, Series BQH, Max. AIR Rating 22kA at 120/240V AC, For Use With Siemens Panelboards, Terminal Connection Lug, Frame Size 125A/BQH, Length 4 in, Width 2 in, Depth 3 in, Max. Operating Temp. 104 Degrees F, Min. Wire Size 8 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.