Miniature Circuit Breaker, Q Series, 30A, 2 Pole, 120/240V AC, 10kA at 120V AC

  • Mfr # Q230HID

  • Zoro # G2536134


product price:  $61.29
/ea

Key Features

Series
Q
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
High Interrupting
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Q230HID
Zoro #
G2536134
UPC #
783643274631
Country of Origin
Mexico

Dimensions

Frame Size
125A/QP
Width
3 in
Depth
3 in
Height
2 in
Max. Wire Size
6 AWG
Min. Wire Size
14 AWG
Length
2 in

Details

Item
Miniature Circuit Breaker
Series
Q
Amps
30A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
High Interrupting
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120V AC
Trip Type
Thermal Magnetic
Terminal Connection
Lugs
DC Voltage Rating
48V DC
Standards
UL Listed
For Use With
Siemens EQ Load Centers
Application
Electrical Distribution
Features
High-Intensity Discharge
Compatible Panelboard/Load Center Series
EQ
Voltage
120/240 VAC

Description

Miniature Circuit Breaker, Amps 30 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type High Intensity Discharge, Number of Poles 2, DC Voltage Rating 48V DC, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series EQ, Phase Single, Series Q, Max. AIR Rating 10kA at 120V AC, For Use With Siemens EQ Load Centers, Terminal Connection Lug, Frame Size 125A/QP, Length 2 in, Width 3 in, Depth 3 in, Min. Wire Size 14 AWG, Max. Wire Size 6 AWG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.