Shop SIEMENS
See all product information
Create Account
Miniature Circuit Breakers (MCBs) 1P 20A
- Mfr # BF120AH
- Zoro # G222984390
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
120V AC
Interrupt Rating
22 kA
Number of Poles
1
Standards
UL 943, CSA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BF120AH
- Zoro #
- G222984390
- UPC #
- -
- Country of Origin
- Philippines
- AC Voltage Rating
- 120V AC
- Interrupt Rating
- 22 kA
- Number of Poles
- 1
- Standards
- UL 943, CSA
Description
120 VAC, 20 A, 22 kA Interrupt, 5 mA Trip Level, 1-Pole, Bolt-On, Circuit Protector, Low Vage, Type BLHF, Molded Case Ground Fault Circuit Breaker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.