
Miniature Circuit Breakers MCBs
Mfr # B225HH
Zoro # G816524797
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Circuit Breaker Type
Main, Branch
Circuit Breaker Mounting Style
Bolt-On
Standards
UL 489
For Use With
Panelboard
Application
Electrical Distribution
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B225HH
Zoro #
G816524797
UPC #
78364308280
Country of Origin
Mexico
Details
Circuit Breaker Type
Main, Branch
Circuit Breaker Mounting Style
Bolt-On
Standards
UL 489
For Use With
Panelboard
Application
Electrical Distribution
Number of Poles
2
AC Voltage Rating
120/240 V AC
Interrupt Rating
65 kA
Description
BREAKER 25A 2P 120/240V 65K HBL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.