
Miniature Circuit Breakers MCBs
Mfr # Q115DFH
Zoro # G816524957
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Max. AIR Rating
22kA at 120V AC
AC Voltage Rating
120V AC
Amps
15A
Width
3 in
Circuit Breaker Type
AFCI/GFCI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q115DFH
Zoro #
G816524957
UPC #
88762181731
Country of Origin
Philippines
Dimensions
Width
3 in
Details
Max. AIR Rating
22kA at 120V AC
AC Voltage Rating
120V AC
Item
Miniature Circuit Breaker
Amps
15A
Circuit Breaker Type
AFCI/GFCI
Number of Poles
1
Terminal Connection
Plug-In
Description
BRKR QFGAH2 AFCI/GFCI 1P 120V 15A 22kA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.