Zoro Homepage

Miniature Circuit Breakers (MCBs)

  • Mfr # Q22030CT

  • Zoro # G921850347


product price: $64.35
/ea

Key Features

Interrupt Rating
10 kA
Circuit Breaker Mounting Style
Plug-On
Width
2 in
Amps
20/30 A
AC Voltage Rating
120/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q22030CT
Zoro #
G921850347
UPC #
78364319500
Country of Origin
Mexico

Dimensions

Width
2 in
Height
3 in
Depth
3 in

Details

Interrupt Rating
10 kA
Circuit Breaker Mounting Style
Plug-On
Amps
20/30 A
AC Voltage Rating
120/240V AC
Standards
UL 489, CSA

Description

120/240 VAC, 20/30 A, 10 kA Interrupt, (2) 1 or 2-Pole, Plug-On Mount, QT-Frame, Triplex, Low Vage, Common Trip, Thermal Magnetic, Miniature, Circuit Breaker

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.