
Miniature Circuit Breakers MCBs
Mfr # Q23050CT2
Zoro # G916524789
product price: $69.99
/eaKey Features
Circuit Breaker Type
Quadplex, Low Vage, Common Trip, Thermal Magnetic, Miniature
For Use With
Load Center
Interrupt Rating
10 kA
AC Voltage Rating
120/240 VAC
Circuit Breaker Mounting Style
Plug-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q23050CT2
Zoro #
G916524789
UPC #
78364308398
Country of Origin
Mexico
Details
Circuit Breaker Type
Quadplex, Low Vage, Common Trip, Thermal Magnetic, Miniature
For Use With
Load Center
Interrupt Rating
10 kA
AC Voltage Rating
120/240 VAC
Circuit Breaker Mounting Style
Plug-On
Number of Poles
2
Standards
UL 489
Description
120/240 VAC, 50 A, 10 kA Interrupt, 2-Pole, Plug-On Mount, QT-Frame, Quadplex, Low Vage, Common Trip, Thermal Magnetic, Miniature, Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.