Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Circuit Breakers MCBs

  • Mfr # QE220

  • Zoro # G416525040


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
For Use With
Loadcenter
Circuit Breaker Mounting Style
Plug-On
Interrupt Rating
10 kA
AC Voltage Rating
120/240 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QE220
Zoro #
G416525040
UPC #
78364330588
Country of Origin
Philippines

Details

Circuit Breaker Type
Equipment Protector
Number of Poles
2
For Use With
Loadcenter
Circuit Breaker Mounting Style
Plug-On
Interrupt Rating
10 kA
AC Voltage Rating
120/240 VAC
Terminal Connection
Plug-On

Description

120/240 VAC, 20 A, 10 kA, 30 mA, 2-Pole, Plug-On Mount, QE Frame, Ground Fault Equipment Protector, Thermal Magnetic Trip Unit, Miniature Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.