Zoro Homepage

Mixing Valve, 3-Way, 5" Inlet Size

  • Mfr # 599-06163

  • Zoro # G7514899


original price: $2,113.99
5% off
new price: $1,994.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Inlet Size
5"
Outlet Size
5"
Valve Type
3-Way
Standards
ANSI Class 125
Max. Inlet Pressure
25 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-06163
Zoro #
G7514899
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
5"
Outlet Size
5"

Details

Valve Type
3-Way
Item
Mixing Valve
Standards
ANSI Class 125
Max. Inlet Pressure
25 psig

Description

Valve,250Cv,Flgd,Brz Trim 5 In.Mix

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.