Zoro Homepage

Module

  • Mfr # 6ES7134-6HB00-0DA1

  • Zoro # G409016241


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Width
15 millimetre
Height
73 millimetre
Depth
58 millimetre
Number of analog inputs
2
Input, thermoelement present
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ES7134-6HB00-0DA1
Zoro #
G409016241
UPC #
-
Country of Origin
Germany

Dimensions

Width
15 millimetre
Height
73 millimetre
Depth
58 millimetre

Details

Number of analog inputs
2
Input, thermoelement present
No
Number of HW interfaces, other
0
Input signal can be configured
Yes
description of product type
AI 2xU/I 2-/4-wire HS
Field bus connection possible via separate bus couplers
Yes
Number of HW interfaces Wireless
0
wall mounting/direct mounting possible
No
Input, current present
Yes
min. supply voltage with DC
19 volt
Protection type IP
IP20
System components present
Yes
Corresponding operating medium (Ex ib)
No
Explosion protection categories for gases
ATEX gas-ex-protection, Cat. 3
Input, resistance present
No
Bearing track assembly possible
Yes
Rack-assembly possible
Yes
Number of HW interfaces parallel
0
Manufacturer product family
ET 200SP
Supply voltage type
DC
Input, voltage present
Yes
Number of HW interfaces serial RS232
0
Corresponding operating medium (Ex ia)
No
analog inputs, configurable
Yes
max. supply voltage with DC
28.8 volt
Number of HW interfaces serial RS485
0
Number of HW interfaces serial TTY
0
Number of HW interfaces serial RS422
0
Input, resistance thermometer present
No
Number of analog outputs
0
Number of HW interfaces Industrial Ethernet
0
Front installation possible
Yes
Manufacturer product root
Analog module input
Resolution of the analog inputs
16 bit
Number of HW interfaces PROFINET
0
Power loss, static, current-independent [Pls]
1 watt

Description

SIMATIC ET 200SP, Analog input , AI 2x U/I 2-.4-wire High Speed, suitable for BU type A0, A1, Color code CC00, channel diagnostics, 16 bit, +/-0.3%

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.