Zoro Homepage

Module

  • Mfr # 6ES7231-5PD32-0XB0

  • Zoro # G709016866


product price: $725.99
/ea
Free Shipping & Returns

Key Features

Depth
75 millimetre
Height
100 millimetre
Width
45 millimetre
Resolution of the analog inputs
15 bit
Input, current present
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ES7231-5PD32-0XB0
Zoro #
G709016866
UPC #
-
Country of Origin
Germany

Dimensions

Depth
75 millimetre
Height
100 millimetre
Width
45 millimetre

Details

Resolution of the analog inputs
15 bit
Input, current present
No
Number of analog inputs
4
Input, resistance thermometer present
Yes
Number of analog outputs
0
Manufacturer product family
S7-1200
description of product type
SM 1231, AI 4x16 bit RTD
Input, thermoelement present
No
Manufacturer product root
Analog module input
Input, resistance present
Yes
Power loss, static, current-independent [Pls]
2 watt
Corresponding operating medium (Ex ia)
No
Input signal can be configured
Yes
Functional safety (SIL)
Without
Explosion protection categories for gases
ATEX gas-ex-protection, Cat. 3
analog inputs, configurable
Yes
Design of electrical connection
Screw/spring connection
Input, voltage present
No
Corresponding operating medium (Ex ib)
No

Description

SIMATIC S7-1200, Analog input, SM 1231 RTD, 4xAI RTD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.