Zoro Homepage

Module

  • Mfr # 6ES7521-1BL10-0AA0

  • Zoro # G809016612


product price: $780.99
/ea
Free Shipping & Returns

Key Features

Depth
129 millimetre
Height
147 millimetre
Width
25 millimetre
Number of outputs
0
Min. delay time with change of signal
3 millisecond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ES7521-1BL10-0AA0
Zoro #
G809016612
UPC #
-
Country of Origin
Germany

Dimensions

Depth
129 millimetre
Height
147 millimetre
Width
25 millimetre

Details

Number of outputs
0
Min. delay time with change of signal
3 millisecond
Input current for state 1
3 milliampere
max. supply voltage with DC
28.8 volt
Max. delay time with change of signal
4 millisecond
Redundancy-compatible present
No
Number of inputs, digital
32
description of product type
DI 32x24VDC BA
Corresponding operating medium (Ex ia)
No
Corresponding operating medium (Ex ib)
No
Input voltage, type
DC
max. permissible voltage at input
30 volt
Manufacturer product root
Digital module input
Supply voltage type
DC
Number of inputs
32
min. supply voltage with DC
19 volt
digital inputs, configurable
Yes
Manufacturer product family
S7-1500
Number of outputs, digital
0
Power loss, static, current-independent [Pls]
3 watt
min. permissible voltage at input
-30 volt

Description

SIMATIC S7-1500 Digital input , DI 32x24 V DC BA, 32 channels in groups of 16, Input delay typ. 3.2 ms, Input type 3 IEC 61131, Delivery incl. front connector Push-in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.