Zoro Homepage

Module

  • Mfr # 6ES7545-5DA00-0AB0

  • Zoro # G409016470


product price: $1,128.99
/ea
Free Shipping & Returns

Key Features

Width
35 millimetre
Height
117 millimetre
Depth
75 millimetre
Manufacturer product root
Communication module
max. supply voltage with DC
28.8 volt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ES7545-5DA00-0AB0
Zoro #
G409016470
UPC #
-
Country of Origin
Germany

Dimensions

Width
35 millimetre
Height
117 millimetre
Depth
75 millimetre

Details

Manufacturer product root
Communication module
max. supply voltage with DC
28.8 volt
Bearing track assembly possible
Yes
Rack-assembly possible
No
System components present
Yes
Protection type IP
IP20
Corresponding operating medium (Ex ib)
No
description of product type
CM PROFIBUS DP
Explosion protection categories for gases
ATEX gas-ex-protection, Cat. 3
min. supply voltage with DC
19 volt
Supply voltage type
DC
Corresponding operating medium (Ex ia)
No
Front installation possible
No
wall mounting/direct mounting possible
No
Potential separation present
Yes
Field bus connection possible via separate bus couplers
Yes
Manufacturer product family
ET 200SP

Description

SIMATIC DP, CM PROFIBUS DP for ET 200SP CPU with PROFIBUS DP interface 9-pole D-sub socket DP master for 125 DP slaves DP slave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.