Zoro Homepage

Module

  • Mfr # 6GK7242-5DX30-0XE0

  • Zoro # G209016465


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Number of HW-interfaces parallel
0
Number of HW-interfaces RS-485
1
With potential separation
No
Explosion safety category for gas
None
Number of interfaces PROFINET
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6GK7242-5DX30-0XE0
Zoro #
G209016465
UPC #
-
Country of Origin
Germany

Details

Number of HW-interfaces parallel
0
Number of HW-interfaces RS-485
1
With potential separation
No
Explosion safety category for gas
None
Number of interfaces PROFINET
0
Number of HW-interfaces other
0
Redundancy
No
Number of HW-interfaces RS-232
0
Number of HW-interfaces industrial Ethernet
0
Number of HW-interfaces Wireless
0
Number of HW-interfaces RS-422
0
Number of HW-interfaces serial TTY
0
Number of HW-interfaces USB
0

Description

communications CM 1242-5, for connection of SIMATIC S7-1200 to PROFIBUS as DP slave .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.