Zoro Homepage

Module

  • Mfr # 6SL3055-0AA00-3AA1

  • Zoro # G509016363


product price: $1,266.99
/ea
Free Shipping & Returns

Key Features

Width [in] [in]
1.96
Input voltage at digital input at DC minimum [V]
-3
Input current at analog input as current input minimum [mA]
-20
Input voltage at digital input for signal <1> at DC minimum [V]
15
Ampacity at digital input/output for digital output signals maximum [mA]
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6SL3055-0AA00-3AA1
Zoro #
G509016363
UPC #
-
Country of Origin
Germany

Dimensions

Width [in] [in]
1.96
Depth [in] [in]
4.37
Height [in] [in]
5.91

Details

Input voltage at digital input at DC minimum [V]
-3
Input current at analog input as current input minimum [mA]
-20
Input voltage at digital input for signal <1> at DC minimum [V]
15
Ampacity at digital input/output for digital output signals maximum [mA]
100
Type of relay output
Changeover contact
Operating current of fuse protection at input maximum [A]
20
Voltage of the output relay at AC maximum [V]
250
Input delay time at digital input/output for digital input signals for signal <0> to <1> typical [µs]
50
Output current at analog output minimum [mA]
-20
Consumed current maximum Note
Without DC 24 V, without taking into account digital outputs and DRIVE-CLiQ supply
Input delay time at digital input for signal <1> to <0> typical [µs]
100
Number of digital inputs/outputs
4
Digital resolution at analog input as voltage input [bit]
11
Number of analog outputs
2
Voltage of the output relay at DC maximum [V]
30
Output current at analog output maximum [mA]
20
Number of analog inputs
2
Input voltage at analog input as voltage input minimum [V]
-10
Consumed current at digital input/output for digital input signals for signal <1> typical [mA]
10
Certificate of suitability
cULus
Input voltage at analog input as voltage input maximum [V]
10
Input current at analog input as current input maximum [mA]
20
number of digital inputs
8
Input resistance at analog input as current input [Ohm]
250
Delay time at signal change at digital input/output for digital output signals with resistive load Note
The delay times indicated refer to the hardware. The actual response time depends on the time slice during which the digital input / output is processed.
Input voltage at digital input/output for digital input signals Full-scale value for signal<1> recognition [V]
30
Product Group
5675
Supply voltage at DC Rated value [V]
24
Design of the sensor to detect the ambient temperature connectable
1 temperature sensor input; connectable sensors KTY84-130 or PTC
Power loss [W] maximum [W]
10
Input voltage at digital input/output for digital input signals initial value for signal<0>-recognition [V]
-3
Product function at digital input/output for digital output signals Short circuit protection
Yes
Number of analog inputs Note
The analog input can be switched between current and voltage input; voltage ranges as current input: -20/0/4 --- 20 mA
Output voltage at digital input/output for digital output signals for signal <1> at DC Rated value [V]
24
Type of analog output Note
Voltage ranges: -20/0/4 to 20 mA
A/D resolution at analog output [bit]
11
Digital resolution at analog input as voltage input Note
=+ sign
Input voltage at digital input at DC maximum [V]
30
Output voltage at analog output minimum [V]
-10
Input voltage at digital input with signal <0> at DC minimum [V]
-3
Load at analog output maximum [Ohm]
500
Product function at analog voltage output Short-circuit protection
Yes
Consumed current at digital input for signal <1> typical [mA]
10
Input resistance at analog input as voltage input [kOhm]
100
Input voltage at digital input/output for digital input signals Full-scale value for signal<0> recognition [V]
5
Digital resolution at analog input as current input [bit]
10
Digital resolution at analog input as current input Note
=+ sign
Ampacity of the output relay at DC maximum [A]
8
Input delay time at digital input/output for digital input signals for signal <1> to <0> typical [µs]
100
Output voltage at analog output maximum [V]
10
Input delay time at digital input for signal <0> to <1> typical [µs]
50
Type of electrical connection for PE conductor
M4 screw
Type of electrical connection of the inputs and outputs
can be parameterized - as DI - as DO
A/D resolution at analog output Note
=+ sign'
Input voltage at digital input with signal <0> at DC maximum [V]
5
Input voltage at digital input/output for digital input signals initial value for signal<1>-recognition [V]
15
Consumed current maximum [A]
0.5
Number of relay outputs
2
Ampacity of the output relay at AC maximum [A]
8
Input voltage at digital input for signal <1> at DC maximum [V]
30
Short product description
Sinamics TERMINAL Module TM31

Description

SINAMICS TERMINAL TM31 ADD ON BOARD FOR SINAMICS WITH DIGITAL AND ANALOG IN- AND OUTPUTS IP20 FOR CAP RAIL MOUNTING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.