Zoro Homepage

Module

  • Mfr # 6SL3203-0CD21-4AA0

  • Zoro # G909016314


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Depth
70 millimetre
Height
270 millimetre
Width
153 millimetre
min. rated operating voltage
380 volt
max. rated operating voltage Ue
480 volt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6SL3203-0CD21-4AA0
Zoro #
G909016314
UPC #
-
Country of Origin
Germany

Dimensions

Depth
70 millimetre
Height
270 millimetre
Width
153 millimetre

Details

min. rated operating voltage
380 volt
max. rated operating voltage Ue
480 volt
Rated output current
11.6 ampere
description of product type
Line reactor

Description

SINAMICS reactor for Power FSB 4.0kW, base mounting possible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.