
Module
Mfr # 6SL3210-1PE16-1AL1
Zoro # G609016690
product price: $1,014.99
/ea
Free Shipping & Returns
Key Features
Depth
165 millimetre
Height
196 millimetre
Width
73 millimetre
max. output power with square load at rated output voltage
2 kilowatt
Design of frequency changer
U converter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6SL3210-1PE16-1AL1
Zoro #
G609016690
UPC #
-
Country of Origin
Germany
Dimensions
Depth
165 millimetre
Height
196 millimetre
Width
73 millimetre
Details
max. output power with square load at rated output voltage
2 kilowatt
Design of frequency changer
U converter
Brake chopper integrated
Yes
Relative symmetric mains frequency tolerance
5 percent
description of product type
PM240-2
Power loss, static, current-independent [Pls]
12 watt
Rated output voltage
400 volt
Input phase number
3
max. mains voltage
480 volt
max. output power with linear load and rated output voltage
2 kilowatt
Output phases, number of
3
Min. network voltage
380 volt
Relative symmetric mains voltage tolerance
10 percent
Use in the industrial area permissible
Yes
Rated output current
5.9 ampere
Protection type IP
IP20
Max. output frequency
550 hertz
Description
SINAMICS Power PM240-2 with integrated Class A filter with integrated braking chopper 380-480 V 3 AC +10/-10% 47-63 Hz Power high overload: 1.5kW at 200% 3s, 150% 57s, 100% 240 s, Ambient temperature -10 to +50 DegC, power low overload: 2.2kW at 150% 3s, 110% 57s, 100% 240 s, Ambient temperature -10 to +40 DegC 196x 73x 165 HxWxD, FSA Degree of protection IP20 without Control Unit and operating unit Released as of CU firmware version V4.6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.