
Module
Mfr # 6SL3210-1PE16-1UL1
Zoro # G909016741
product price: $848.99
/ea
Free Shipping & Returns
Key Features
Width
73 millimetre
Depth
165 millimetre
Height
196 millimetre
Protection type IP
IP20
Design of frequency changer
U converter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6SL3210-1PE16-1UL1
Zoro #
G909016741
UPC #
-
Country of Origin
Germany
Dimensions
Width
73 millimetre
Depth
165 millimetre
Height
196 millimetre
Details
Protection type IP
IP20
Design of frequency changer
U converter
max. output power with linear load and rated output voltage
2 kilowatt
description of product type
PM240-2
Relative symmetric mains voltage tolerance
10 percent
Rated output voltage
400 volt
max. mains voltage
480 volt
Rated output current
5.9 ampere
Relative symmetric mains frequency tolerance
5 percent
Input phase number
3
max. output power with square load at rated output voltage
2 kilowatt
Brake chopper integrated
Yes
Power loss, static, current-independent [Pls]
12 watt
Use in the industrial area permissible
No
Output phases, number of
3
Max. output frequency
550 hertz
Min. network voltage
380 volt
Description
SINAMICS Power PM240-2 unfiltered with integrated braking chopper 380-480 V 3 AC +10/-10% 47-63 Hz Power high overload: 1.5kW at 200% 3s, 150% 57s, 100% 240 s, Ambient temperature -10 to +50 DegC, power low overload: 2.2kW at 150% 3s, 110% 57s, 100% 240 s, Ambient temperature -10 to +40 DegC 196x 73x 165 HxWxD, FSA Degree of protection IP20 without Control Unit and operating unit Released as of CU firmware version V4.6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.