Zoro Homepage

Module

  • Mfr # 6SL3210-1PE18-0UL1

  • Zoro # G609016751


product price: $1,245.99
/ea
Free Shipping & Returns

Key Features

Type of converter
U converter
Phase number of the output voltage
3
Ambient temperature [°F] with low overload during operation maximum [°F]
104
Ambient temperature [°F] during storage maximum [°F]
131
Type of electrical connection for PE conductor
Plug-in screw terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6SL3210-1PE18-0UL1
Zoro #
G609016751
UPC #
-
Country of Origin
Germany

Dimensions

Wire length for motor shielded maximum [m]
50
Width [mm]
73
Installation altitude at height above sea level without power reduction maximum [m]
1000
Height [mm]
196
Wire length for motor unshielded maximum [m]
100
Depth [mm]
165

Details

Type of converter
U converter
Phase number of the output voltage
3
Ambient temperature [°F] with low overload during operation maximum [°F]
104
Ambient temperature [°F] during storage maximum [°F]
131
Type of electrical connection for PE conductor
Plug-in screw terminals
Cooling air flow [m3/s]
0.005
Protection function Ground fault protection
yes
Ratio of converter losses/reference converter losses at the CDM operating point (90/100)
68.6
Resistance to biologically active substances during storage
Class 1B1 according to EN 60721-3-1
Protection function Overvoltage protection
yes
Type of cooling Note
Power units with intensified air cooling thanks to integrated fan
Electrical output frequency [Hz]
50
Type of voltage of the input voltage
AC
Relative humidity without condensation during operation maximum Note
RH, condensation not permitted
Output current rated value maximum [A]
11.8
Vibration frequency with constant deflection during operation acc. to EN 60068-2-6 minimum [Hz]
10
Power loss [W] of the CDM at the CDM operating point (0/25) [W]
57
Ambient temperature with low overload during operation maximum [°C]
40
Resistance to biologically active substances during operation
Class 3B1 according to EN 60721-3-3
Apparent power output rated value [kVA]
5.3
Output voltage in percent related to the input voltage maximum [%]
95
Efficiency
0.96
Protection function for motor Temperature monitoring
yes
Connectable conductor cross-section for motor supply line maximum [mm2]
2.5
Power loss [W] of the CDM at the CDM operating point (50/100) [W]
96
Relative positive tolerance for line voltage [%]
10
Ambient temperature during storage minimum [°C]
-25
Ambient temperature [°F] during transport maximum [°F]
158
Protection function parameter lock
yes
Design of the converter
FSA
Vibration frequency with constant deflection during operation acc. to EN 60068-2-6 maximum Note
constant deflection 0.075 mm
Output current with low overload rated value [A]
7.7
Relative power loss [W] of the CDM at the CDM operating point (50/25) [%]
1.1
Electrical input frequency maximum [Hz]
63
Touch protection acc. to EN 61800-5-1
Assuming use as prescribed
Ambient temperature [°F] during transport minimum [°F]
-40
Vibration frequency with constant deflection during operation acc. to EN 60068-2-6 maximum [Hz]
58
Protection function Short-circuit protection
yes
Resistance to chemically active substances during storage
Class 1C2 according to EN 60721-3-1
Shock acceleration during transport acc. to EN 60721-3-2 Note
Class 2M3
Power loss [W] of the CDM at the CDM operating point (90/50) [W]
76
Relative power loss [W] of the CDM at the CDM operating point (0/100) [%]
1.6
Relative power loss [W] of the CDM at the CDM operating point (50/50) [%]
1.3
Relative power loss [W] of the CDM at the CDM operating point (90/50) [%]
1.42
Output voltage rated value [V]
400
Protection function with blocked rotor
yes
Electrical output frequency for vector control maximum [Hz]
200
Supplied active power [hp] at rated value of output voltage with high overload [hp]
3
Relative negative tolerance for line voltage [%]
-10
1 m measuring surface sound pressure level maximum [dB]
71.6
Supply requirements for short circuit voltage
u K < 1 % line reactor recommended
Ambient temperature during transport maximum [°C]
70
Resistance to chemically active substances during operation
Class 3C2 according to EN 60721-3-3
Product Group
9772
Phase number of the input voltage
3
Displacement factor cos phi 1
0.95
Ambient temperature during storage maximum [°C]
55
Certificate of suitability
UL, cUL, CE, C-Tick (RCM), SEMI F47
Ambient temperature [°F] during storage minimum [°F]
-13
Relative power loss [W] of the CDM at the CDM operating point (90/100) [%]
2.11
Protection function for converter Temperature monitoring
yes
Operating resource protection class acc. to EN 61800-5-1
Class I (with protective bonding circuit) and Class III (PELV)
Pulse frequency rated value [kHz]
4
Type of duty cycle duration with high overload
1.5 x output current rating (i.e., 150 % overload) for 57 s with a cycle time of 300 s 2 x output current rating (i.e., 200 % overload) for 3 s with a cycle time of 300 s
Type of cooling
Internal air cooling
Equipment marking acc. to DIN EN 81346-2
Q
Certificate of suitability for CE marking
Low-voltage directive 2006/95/EC
Output current without overload rated value [A]
7.7
Power loss [W] of the CDM at the CDM operating point (50/50) [W]
69
Power loss [W] of the CDM at the CDM operating point (0/100) [W]
85
Protection function Stall protection
yes
Type of voltage of the output voltage
AC
Relative power loss [W] of the CDM at the CDM operating point (50/100) [%]
1.8
Product designation
PM240-2
Supplied active power [hp] at rated value of output voltage with low overload [hp]
4
Product type designation
G120
Brake version
DC braking, compound braking, resistance braking with integrated brake chopper (for size FSGX optional)
IE class of the CDM
IE2
Ambient temperature during transport minimum [°C]
-40
Vibration frequency with constant acceleration during operation acc. to EN 60068-2-6 minimum [Hz]
58
Electrical output frequency for vector control minimum [Hz]
0
Protection class IP
IP20
Ambient temperature with high overload during operation minimum [°C]
-5
Vibration frequency with constant acceleration during operation acc. to EN 60068-2-6 maximum Note
constant acceleration = 9.81 m/s2 (1 x g)
Supply voltage maximum [V]
480
Relative power loss [W] of the CDM at the CDM operating point (0/25) [%]
1.06
Input current with high overload rated value [A]
8.8
Ambient temperature [°F] with high overload during operation minimum [°F]
23
Vibration frequency during transport acc. to EN 60721-3-2 Note
Class 2M3
Degree of pollution
2 according to EN 61800-5-1
Type of duty cycle duration with low overload
1.1 x rated output current (i.e. 110 % overload) for 57 s with a cycle time of 300 s 1.5 x rated output current (i.e. 150 % overload) for 3 s with a cycle time of 300 s
Power loss [W] of the CDM at the CDM operating point (50/25) [W]
59
Supplied active power at rated value of output voltage with high overload [kW]
2.2
Vibration frequency with constant acceleration during operation acc. to EN 60068-2-6 maximum [Hz]
200
Input current with low overload rated value [A]
10.1
Consumed current from supply voltage for Control Unit at DC at 24 V [A]
1
Ambient temperature with low overload during operation minimum [°C]
-5
Standard for EMC acc. to EN 61800-3
The EMC product standard EN 61800-3 does not apply directly to a frequency inverter but to a PDS (Power Drive System), which comprises the complete circuitry, motor and cables in addition to the inverter.
Connectable conductor cross-section for motor supply line minimum [mm2]
1.5
Connectable conductor cross-section for mains supply line maximum [mm2]
2.5
Ambient temperature [°F] with high overload during operation maximum [°F]
122
Power loss [W] of the CDM at the CDM operating point (90/100) [W]
113
Short-time withstand current (SCCR) of the entire control cabinet acc. to UL 508A [kA]
65
Power loss [W] of the CDM in standby mode [W]
12
Relative negative tolerance of line frequency [%]
5
Relative humidity without condensation during operation maximum [%]
95
Shock acceleration during operation acc. to EN 60068-2-27 [m/s2]
147
AWG number as coded connectable conductor cross section for motor supply line minimum
16
Power factor
0.85
Protection function undervoltage protection
yes
Electrical input frequency minimum [Hz]
47
Output voltage in percent related to the input voltage minimum [%]
0
Resistance to chemically active substances during transport
Class 2C2 according to EN 60721-3-3
Supplied active power at rated value of output voltage with low overload [kW]
3
Output current with high overload rated value [A]
5.9
Power loss [W] maximum [kW]
0.12
Shock acceleration during operation Note
(15 x g)/11 ms
Power loss [W] of the CDM at the CDM operating point (0/50) [W]
65
Supply voltage minimum [V]
380
Protection function Overload protection
yes
Connectable conductor cross-section for mains supply line minimum [mm2]
1.5
Ambient temperature with high overload during operation maximum [°C]
50
Electrical output frequency for U/f control minimum [Hz]
0
Ambient temperature [°F] with low overload during operation minimum [°F]
23
Resistance to biologically active substances during transport
Class 2B1 to EN 60721-3-2
Type of electrical connection of the motor
Plug-in screw terminals
AWG number as coded connectable conductor cross section for motor supply line maximum
14
Relative power loss [W] of the CDM at the CDM operating point (0/50) [%]
1.21
Product component Brake chopper
yes
Type of electrical connection for mains supply line
Plug-in screw terminals
AWG number as coded connectable conductor cross section for mains supply line minimum
16
Relative positive tolerance of line frequency [%]
5
Electrical output frequency for U/f control maximum [Hz]
550
AWG number as coded connectable conductor cross section for mains supply line maximum
14

Description

SINAMICS Power PM240-2 unfiltered with integrated braking chopper 380-480 V 3 AC +10/-10% 47-63 Hz Power high overload: 2.2kW at 200% 3s, 150% 57s, 100% 240 s, Ambient temperature -10 to +50 DegC, power low overload: 3kW at 150% 3s, 110% 57s, 100% 240 s, Ambient temperature -10 to +40 DegC 196x 73x 165 HxWxD, FSA Degree of protection IP20 without Control Unit and operating unit Released as of CU firmware version V4.6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.